288-437
Wago DIN Rail Interface Modules, 288 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

288-437

Wago DIN Rail Interface Modules, 288 Series
In stock
Item Number
288-437
MFG Item Number
51191607
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 288 Series
Item #
288-437
Relay module

288 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51191607
Item Number 288-437
Manufacturer Wago
Product Series 288
Family Series Wago DIN Rail Interface Modules, 288 Series
Coil Voltage 24 VDC
Voltage (AC) 250 VAC
Current 5 A
Contacts DPDT
Mounting Type DIN Rail
Comments Driven Contacts
Net Weight 0.0975 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved