289-103
Wago DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-103

Wago DIN Rail Interface Modules
In stock
Item Number
289-103
MFG Item Number
51192220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
289-103
CM-D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51192220
Item Number 289-103
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Number of Circuits 8
Current 6 A
Nominal Voltage 110 VDC, 120 VAC
Voltage 100 VDC, 100 VAC
Wire Range 12-28 AWG
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
Mounting Type DIN Rail
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved