289-111
Wago DIN Rail Interface Modules, 289 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-111

Wago DIN Rail Interface Modules, 289 Series
In stock
Item Number
289-111
MFG Item Number
51168150
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 289 Series
Item #
289-111
CM-D

289 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51168150
Item Number 289-111
Manufacturer Wago
Product Series 289
Family Series Wago DIN Rail Interface Modules, 289 Series
Number of Circuits 14
Current 1 A
Anode/Cathode Cathode
Nominal Voltage 240 VAC, 250 VDC
Voltage 250 VAC, 250 VDC
Wire Range 12-28 AWG
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
Mounting Type DIN Rail
RoHS Yes
Net Weight 0.0563 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved