289-121
Wago DIN Rail Interface Modules, 289 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-121

Wago DIN Rail Interface Modules, 289 Series
In stock
Item Number
289-121
MFG Item Number
51168171
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 289 Series
Item #
289-121
CM-D

289 Series Information

Specifications

Specifications
Manufacturer Part Number 51168171
Item Number 289-121
Manufacturer Wago
Product Series 289
Family Series Wago DIN Rail Interface Modules, 289 Series
Number of Circuits 14
Current 1 A
Anode/Cathode Anode
Nominal Voltage 240 VAC, 250 VDC
Voltage 250 VAC, 250 VDC
Wire Range 12-28 AWG
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
Mounting Type DIN Rail
RoHS Yes
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved