289-174/790-108
Wago DIN Rail Interface Modules, 289 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-174/790-108

Wago DIN Rail Interface Modules, 289 Series
In stock
Item Number
289-174/790-108
MFG Item Number
51176323
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 289 Series
Item #
289-174/790-108
Interface module for ETHERNET RJ-45

289 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51176323
Item Number 289-174/790-108
Manufacturer Wago
Product Series 289
Family Series Wago DIN Rail Interface Modules, 289 Series
Connector Type RJ45
Wire Range 28-14 AWG
Current 1.5 A
Output Type Terminal Block
Marker Tags No
RoHS Yes
Net Weight 0.0977 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved