289-175
Wago DIN Rail Interface Modules, 289 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-175

Wago DIN Rail Interface Modules, 289 Series
In stock
Item Number
289-175
MFG Item Number
51176324
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 289 Series
Item #
289-175
Interface module for ETHERNET RJ-45

289 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51176324
Item Number 289-175
Manufacturer Wago
Product Series 289
Family Series Wago DIN Rail Interface Modules, 289 Series
Connector Type RJ45
Wire Range 28-14 AWG
Current 1.5 A
Output Type Terminal Block
Marker Tags No
Approvals cURus
RoHS Yes
Net Weight 0.0771 lbs
Gross Weight 0.0771 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved