289-176
Wago DIN Rail Interface Modules, 289 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-176

Wago DIN Rail Interface Modules, 289 Series
In stock
Item Number
289-176
MFG Item Number
51176942
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 289 Series
Item #
289-176
Interface module for ETHERNET Y

289 Series Information

Specifications

Specifications
Manufacturer Part Number 51176942
Item Number 289-176
Manufacturer Wago
Product Series 289
Family Series Wago DIN Rail Interface Modules, 289 Series
Connector Type RJ45
Current 2.1 A
Voltage 35 VAC, 50 VDC
Output Type RJ45
Marker Tags No
RoHS Yes
Net Weight 0.0648 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved