289-177
Wago DIN Rail Interface Modules, 289 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-177

Wago DIN Rail Interface Modules, 289 Series
In stock
Item Number
289-177
MFG Item Number
51176943
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 289 Series
Item #
289-177
Interface module for ETHERNET Y

289 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51176943
Item Number 289-177
Manufacturer Wago
Product Series 289
Family Series Wago DIN Rail Interface Modules, 289 Series
Connector Type RJ45
Current 2.1 A
Voltage 35 VAC, 50 VDC
Output Type RJ45
Marker Tags Yes
RoHS Yes
Net Weight 0.0756 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved