289-434
Wago DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-434

Wago DIN Rail Interface Modules
In stock
Item Number
289-434
MFG Item Number
2890434
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
289-434
Interface Module

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2890434
Item Number 289-434
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Number of Pins 48
Max Current 4 A
Max Voltage 30 VAC, 50 VDC
Terminal Block Style Double Row
Marker Tags Yes
Wire Range 28-12 AWG
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
RoHS Yes
Net Weight 0.3258 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved