289-452
Wago DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-452

Wago DIN Rail Interface Modules
In stock
Item Number
289-452
MFG Item Number
51232892
Availability

Obsolete Item No Longer Available

Product Details

Overview

DIN Rail Interface Modules, Series
Item #
289-452
Interface Modulewith D-subminiature

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51232892
Item Number 289-452
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Voltage 0-30 VAC, 0-50 VDC
Number of Pins 25
Input Type Female
Output Type Terminal Block
Max Output Current 1 A
Wire Range 28-12 AWG
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved