289-531
Wago DIN Rail Interface Modules, 289 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-531

Wago DIN Rail Interface Modules, 289 Series
In stock
Item Number
289-531
MFG Item Number
51190804
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 289 Series
Item #
289-531
Interface Module

289 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51190804
Item Number 289-531
Manufacturer Wago
Product Series 289
Family Series Wago DIN Rail Interface Modules, 289 Series
Number of Pins 64
Max Current 1 A
Max Voltage 100 VAC, 125 VDC
Terminal Block Style Standard
Marker Tags Yes
Wire Range 28-12 AWG
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
RoHS Yes
Net Weight 0.3625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved