289-614
Wago DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-614

Wago DIN Rail Interface Modules
In stock
Item Number
289-614
MFG Item Number
51224762
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
289-614
Interface Module

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51224762
Item Number 289-614
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Number of Pins 20
Max Current 1 A
Max Voltage 100 VAC, 125 VDC
Terminal Block Style Triple Deck
Marker Tags Yes
Wire Range 28-12 AWG
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
RoHS Yes
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved