294-363
Wago Cable Ties, 294 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

294-363

Wago Cable Ties, 294 Series
In stock
Item Number
294-363
MFG Item Number
2940363
Series
This item cannot be canceled or returned
294-363 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, 294 Series
Item #
294-363
Strain relief plate

294 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2940363
Item Number 294-363
Manufacturer Wago
Product Series 294
Family Series Wago Cable Ties, 294 Series
Environmental Yes
Color White
Weather Resistant Yes
Heat Stabilized Yes
Number of Teeth 2
Grounding Yes
Mounting Screw
Plate Material Polyamide
Package Quantity 1
Net Weight 0.0083 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved