709-324
Wago Cable Ties, 709 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

709-324

Wago Cable Ties, 709 Series
In stock
Item Number
709-324
MFG Item Number
7090324
Series
709-324 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, 709 Series
Item #
709-324
Strain relief plate

709 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7090324
Item Number 709-324
Manufacturer Wago
Product Series 709
Family Series Wago Cable Ties, 709 Series
Type Terminal Block
Environmental Yes
Color Gray
Weather Resistant Yes
Heat Stabilized Yes
Number of Teeth 4
Grounding Yes
Mounting Screw
Plate Material Polyamide
Package Quantity 1
Net Weight 0.0031 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved