713-129
Wago Cable Ties, 713 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

713-129

Wago Cable Ties, 713 Series
In stock
Item Number
713-129
MFG Item Number
7130129
Series
This item cannot be canceled or returned
713-129 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, 713 Series
Item #
713-129
Strain relief plate

713 Series Information

  • THR Male Headers
  • Separated Pin Slots
  • 100% Protected Against Mismating
  • Coding Pins Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7130129
Item Number 713-129
Manufacturer Wago
Product Series 713
Family Series Wago Cable Ties, 713 Series
Type Terminal Block
Environmental Yes
Color Black
Weather Resistant Yes
Heat Stabilized Yes
Grounding Yes
Mounting Screw
Plate Material Polyamide
Package Quantity 1
Net Weight 0.0065 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved