734-126
Wago Cable Ties, 734 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

734-126

Wago Cable Ties, 734 Series
In stock
Item Number
734-126
MFG Item Number
7340126
Series
This item cannot be canceled or returned
734-126 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, 734 Series
Item #
734-126
Strain relief plate

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7340126
Item Number 734-126
Manufacturer Wago
Product Series 734
Family Series Wago Cable Ties, 734 Series
Environmental Yes
Color Light Gray
Weather Resistant Yes
Heat Stabilized Yes
Grounding Yes
Mounting Screw
Plate Material Polyamide
Package Quantity 1
Approvals LR, IEC 61984
Net Weight 0.0026 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved