The store will not work correctly when cookies are disabled.
734-326
Wago Cable Ties, 734 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Universal connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Strain Relief Plates and Housings for Field Assembly
- 100% protected against mismating
- Coding Fingers
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7340326 |
Item Number |
734-326 |
Manufacturer |
Wago |
Product Series |
734 |
Family Series |
Wago Cable Ties, 734 Series |
Type |
Connector |
Environmental |
Yes |
Color |
Gray |
Weather Resistant |
Yes |
Heat Stabilized |
Yes |
Grounding |
Yes |
Mounting |
Screw |
Plate Material |
Polyamide |
Package Quantity |
1 |
Approvals |
LR |
Net Weight |
0.0024 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved