750-1415
Wago I/O Modules, 750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-1415

Wago I/O Modules, 750 Series
In stock
Item Number
750-1415
MFG Item Number
7501415
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, 750 Series
Item #
750-1415
8DI

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7501415
Item Number 750-1415
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Number of Circuits 8
Color Gray
Input Voltage 4-32 VDC
Input Current 1.6-4.6 mA
Output Voltage 5 VDC
Max Output Current 6 mA
Mounting Style DIN Rail
Approvals CE, cULus
Net Weight 0.0998 lbs
Gross Weight 0.0998 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved