750-337
Wago I/O Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-337

Wago I/O Modules
In stock
Item Number
750-337
MFG Item Number
51189337
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, Series
Item #
750-337
FC CANopen

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51189337
Item Number 750-337
Manufacturer Wago
Family Series Wago I/O Modules
Fieldbus Protocol CANopen
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
IP Rating IP20
Approvals UL
RoHS Yes
Net Weight 0.405 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved