750-458
Wago I/O Modules, 750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-458

Wago I/O Modules, 750 Series
In stock
Item Number
750-458
MFG Item Number
60273647
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, 750 Series
Item #
750-458
8-channel analog input; Thermocouple

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60273647
Item Number 750-458
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Number of Circuits 8
Color Gray
Output Voltage 5 VDC
Max Output Current 100 mA
Mounting Style DIN Rail
Approvals CE, cULus
Comments This input module directly connects to thermocouples.
Net Weight 0.1389 lbs
Gross Weight 0.1389 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved