750-460
Wago I/O Modules, 750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-460

Wago I/O Modules, 750 Series
In stock
Item Number
750-460
MFG Item Number
51212431
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, 750 Series
Item #
750-460
4-channel analog input; For Pt100/

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51212431
Item Number 750-460
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Number of Circuits 4
Color Gray
Output Voltage 5 VDC
Max Output Current 65 mA
Mounting Style DIN Rail
Approvals CE, cULus
Comments The input module directly connects to Pt resistance sensors
Net Weight 0.1142 lbs
Gross Weight 0.1142 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved