750-556
Wago I/O Modules, 750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-556

Wago I/O Modules, 750 Series
In stock
Item Number
750-556
MFG Item Number
51187611
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, 750 Series
Item #
750-556
2AO

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51187611
Item Number 750-556
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Number of Circuits 2
Color Gray
Input Voltage 24 VDC
Output Voltage -10-10 VDC
Mounting Style DIN Rail
Approvals CE, cULus
RoHS Yes
Net Weight 0.11 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved