750-978/000-021
Wago Connectors, 750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-978/000-021

Wago Connectors, 750 Series
In stock
Item Number
750-978/000-021
MFG Item Number
60331656
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, 750 Series
Item #
750-978/000-021
Connector ETHERNET

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60331656
Item Number 750-978/000-021
Manufacturer Wago
Product Series 750
Family Series Wago Connectors, 750 Series
Connector Class RJ-45
Gender Male
Number of Poles 8
Number of Pins 8
Connector Size RJ-45
Plug Angle Straight
Cable Diameter Range 5.5-10 mm
Minimum Cable Diameter 5.5 mm
Maximum Cable Diameter 10 mm
Number of Cables 1
IP Rating IP20
Temperature Range -40-85 °C
Body Material Die Cast Zinc
RoHS Yes
Comments Ethernet, Cat. 6A
Net Weight 0.04 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved