753-530
Wago I/O Modules, 753 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

753-530

Wago I/O Modules, 753 Series
In stock
Item Number
753-530
MFG Item Number
51199693
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, 753 Series
Item #
753-530
8-channel digital output; 24 VDC;

753 Series Information

  • 8 Channels with a Width of 12mm
  • Short‑Circuit Protected Outputs
  • Electrically Isolated Field and System Levels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51199693
Item Number 753-530
Manufacturer Wago
Product Series 753
Family Series Wago I/O Modules, 753 Series
Number of Circuits 8
Color Gray
Input Voltage 24 VDC
Output Voltage 24 VDC
Max Output Current 0.5 A
Mounting Style DIN Rail
Approvals CE, cULus
RoHS Yes
Net Weight 0.0916 lbs
Gross Weight 0.0916 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved