758-919
Wago WIFI Routers, 758 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

758-919

Wago WIFI Routers, 758 Series
In stock
Item Number
758-919
MFG Item Number
758-919
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

WIFI Routers, 758 Series
Item #
758-919
Wireless Access Point, Wireless

758 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 758-919
Item Number 758-919
Manufacturer Wago
Product Series 758
Family Series Wago WIFI Routers, 758 Series
Encryption None, WEP64, WEP128, TKIP, AES, CCMP
Range 650 mi
Ports Ethernet, 1xM12 socket, Dcoded
Network Protocols Bluetooth 4, WLAN 80211a/b/g/d/e/i/h
Input Voltage 9~30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Operating Temperature 86-149 °F
Approvals IP65
Net Weight 0.19 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved