773-102/PW25-0650
Wago Terminals, 773 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773-102/PW25-0650

Wago Terminals, 773 Series
In stock
Item Number
773-102/PW25-0650
MFG Item Number
51243197
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 773 Series
Item #
773-102/PW25-0650
PUSH WIRE connector for junction

773 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51243197
Item Number 773-102/PW25-0650
Manufacturer Wago
Product Series 773
Family Series Wago Terminals, 773 Series
Max Voltage 400 V
Max Temperature Rating 140 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Package Type Jar
Package Quantity 650
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #18
Maximum Wire Capacity (2) #12
Minimum Wire Size 18 AWG
Maximum Wire Size 12 AWG
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 2.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved