773-108
Wago Terminals, 773 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773-108

Wago Terminals, 773 Series
In stock
Item Number
773-108
MFG Item Number
51198215
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 773 Series
Item #
773-108
PUSH WIRE connector for junction

773 Series Information

Specifications

Specifications
Manufacturer Part Number 51198215
Item Number 773-108
Manufacturer Wago
Product Series 773
Family Series Wago Terminals, 773 Series
Max Voltage 400 V
Max Temperature Rating 140 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (8) #18
Maximum Wire Capacity (8) #12
Minimum Wire Size 18 AWG
Maximum Wire Size 12 AWG
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved