773-162/PW25-0010
Wago Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773-162/PW25-0010

Wago Terminals
In stock
Item Number
773-162/PW25-0010
MFG Item Number
51011251
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
773-162/PW25-0010
PUSH WIRE connector for junction

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51011251
Item Number 773-162/PW25-0010
Manufacturer Wago
Family Series Wago Terminals
Max Voltage 400 V
Max Temperature Rating 140 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Package Type Clam
Package Quantity 10
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #24
Maximum Wire Capacity (2) #12
Minimum Wire Size 24 AWG
Maximum Wire Size 12 AWG
Approvals cULus, UL
Net Weight 0.0407 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved