773-173/PW25-0200
Wago Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773-173/PW25-0200

Wago Terminals
In stock
Item Number
773-173/PW25-0200
MFG Item Number
51243202
773-173/PW25-0200 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
773-173/PW25-0200
PUSH WIRE connector for junction

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51243202
Item Number 773-173/PW25-0200
Manufacturer Wago
Family Series Wago Terminals
Max Voltage 400 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Package Type Jar
Package Quantity 200
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #14
Maximum Wire Capacity (3) #10
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 2.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved