787-1200
Wago Power Supplies, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-1200

Wago Power Supplies, 787 Series
In stock
Item Number
787-1200
MFG Item Number
60386557
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 787 Series
Item #
787-1200
SMPSCompact 1-ph, 9999

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60386557
Item Number 787-1200
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Power 12 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 90-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 0.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection No
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 82-83 %
Operating Temperature -13-158 °F
Approvals CE, cURus, UL508
RoHS Yes
Net Weight 0.14 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved