787-1226
Wago Power Supplies, Epsitron Compact Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-1226

Wago Power Supplies, Epsitron Compact Series
In stock
Item Number
787-1226
MFG Item Number
60289895
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Epsitron Compact Series
Item #
787-1226
EPSITRON COMPACT power supply,

Epsitron Compact Series Information

  • Low Profile Design
  • Operating Status LED Indication
  • Up to 88% or 90% Efficiency

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60289895
Item Number 787-1226
Manufacturer Wago
Product Series Epsitron Compact
Family Series Wago Power Supplies, Epsitron Compact Series
Power 150 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 180-264 VAC, 90-132 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 22-26 VDC
Output Current 6 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 89-90 %
Operating Temperature -13-158 °F
Approvals UL508, UL60950
RoHS Yes
Net Weight 1.1244 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved