787-1633
Wago Power Supplies, Epsitron Classic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-1633

Wago Power Supplies, Epsitron Classic Series
In stock
Item Number
787-1633
MFG Item Number
7871633
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Epsitron Classic Series
Item #
787-1633
EPSITRON CLASSIC power supply,

Epsitron Classic Series Information

  • Slim Design
  • Integrated TopBoost
  • LED Operating Status Indicator
  • UP to 93% Efficiency

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7871633
Item Number 787-1633
Manufacturer Wago
Product Series Epsitron Classic
Family Series Wago Power Supplies, Epsitron Classic Series
Power 240 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 85-264 VAC
Input Frequency 44-66 Hz
Phase (Input) 1
Nominal Output VDC 48 VDC
Output VDC 40-56 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 92 %
Operating Temperature -13-158 °F
Approvals UL508, UL60950
RoHS Yes
Net Weight 2.24 lbs
Gross Weight 2.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved