787-1664/212-1000
Wago Circuit Breakers, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-1664/212-1000

Wago Circuit Breakers, 787 Series
In stock
Item Number
787-1664/212-1000
MFG Item Number
60266632
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, 787 Series
Item #
787-1664/212-1000
EPSITRON electronic circuit breaker,

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60266632
Item Number 787-1664/212-1000
Manufacturer Wago
Product Series 787
Family Series Wago Circuit Breakers, 787 Series
Mounting DIN Rail
UL Standard 2367, 508
Input Voltage 18-30 VDC
Output Rated Current 10 A, 12 A, 2 A, 4 A, 6 A, 8 A
Tripping Current Adjustable
Number of Channels 4
Status Indicator LED
Signal Input Yes
Signal Output Yes
Approvals DNV, UL
RoHS Yes
Comments UL 508 and UL 2367 (Pending)
Nominal Input Voltage 24 VDC
Gross Weight 0 lbs
Net Weight 0.3748 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved