787-1712
Wago Power Supplies, Epsitron Eco Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-1712

Wago Power Supplies, Epsitron Eco Series
In stock
Item Number
787-1712
MFG Item Number
60278828
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Epsitron Eco Series
Item #
787-1712
EPSITRON ECO power supply,

Epsitron Eco Series Information

  • Economical and Robust Enclosed Metal Housing
  • Up to 84% or 90% Efficiency
  • DIN Rail Mountable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60278828
Item Number 787-1712
Manufacturer Wago
Product Series Epsitron Eco
Family Series Wago Power Supplies, Epsitron Eco Series
Power 60 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 90-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 22-26 VDC
Output Current 2.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 88 %
Operating Temperature -4-140 °F
Approvals UL508, UL60950
RoHS Yes
Net Weight 0.6613 lbs
Gross Weight 0.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved