787-2801
Wago Power Supplies, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-2801

Wago Power Supplies, 787 Series
In stock
Item Number
787-2801
MFG Item Number
60287740
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 787 Series
Item #
787-2801
EPSITRON DC/DC converter, input

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 60287740
Item Number 787-2801
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Power 2.5 W
Nominal Input Voltage (DC) 24 VDC
Input Voltage (DC) 10-30 VDC
Input Current 0.34 A
Nominal Output VDC 5 VDC
Output VDC 5 VDC
Output Current 0.5 A
Number of Outputs 1
Line Regulation % 1 %
Load Regulation % 1 %
Mounting DIN Rail
Encapsulated No
Efficiency % 82.5 %
Output Voltage Adj. No
Overvoltage Protection No
Overload Protection No
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals UL
RoHS Yes
Net Weight 0.0798 lbs
Gross Weight 0.0798 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved