787-6716/9800-000
Wago Connectors, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-6716/9800-000

Wago Connectors, 787 Series
In stock
Item Number
787-6716/9800-000
MFG Item Number
60363405
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, 787 Series
Item #
787-6716/9800-000
con. 7/8o7/8 inch 5-pole

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60363405
Item Number 787-6716/9800-000
Manufacturer Wago
Product Series 787
Family Series Wago Connectors, 787 Series
Connector Class Mini (7/8 in)
Gender Female with Female Threads
Number of Poles 5
Number of Pins 5
Connector Size 7/8-16 UN
Plug Angle Right Angle
Cable Diameter Range 7.4 mm
Maximum Cable Diameter 7.4 mm
Number of Cables 1
Voltage Rating (AC) 600 VAC
Voltage Rating (DC) 600 VDC
Current Rating 9 A
IP Rating IP67
Temperature Range -25-80 °C
RoHS Yes
Net Weight 0.1456 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved