787-722
Wago Power Supplies, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-722

Wago Power Supplies, 787 Series
In stock
Item Number
787-722
MFG Item Number
7870722
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 787 Series
Item #
787-722
EPSITRON ECO power supply; single-

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7870722
Item Number 787-722
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Power 120 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 85-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 22-28 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 86 %
Operating Temperature 14-140 °F
Approvals CE, UL
RoHS Yes
Comments VDC Input 90~373 V
Net Weight 1.8738 lbs
Gross Weight 2.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved