787-783
Wago Power Supplies, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-783

Wago Power Supplies, 787 Series
In stock
Item Number
787-783
MFG Item Number
7870783
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 787 Series
Item #
787-783
EPSITRON PRO diode redundancy

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 7870783
Item Number 787-783
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Number of Inputs 2
Nominal Input Voltage 24 V
Input Voltage Range 9-54 VDC
Max Output Current 25 A
Mounting DIN Rail
Terminal Type Spring Clamp
Approvals CE, UL
RoHS Yes
Net Weight 1.0363 lbs
Gross Weight 1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved