The store will not work correctly when cookies are disabled.
787-832
Wago Power Supplies, Epsitron Pro Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, Epsitron Pro Series
EPSITRON PRO Power supply,
Epsitron Pro Series Information
- Slim Design with Versatile Mounting
- Operating LED Indication
- Up to 94% Efficiency
- Up to 200% Output Power for 4 Seconds
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7870832 |
Item Number |
787-832 |
Manufacturer |
Wago |
Product Series |
Epsitron Pro |
Family Series |
Wago Power Supplies, Epsitron Pro Series |
Power |
240 W |
Nominal Input Voltage (AC) |
120 VAC, 240 VAC |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-29.5 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
90 % |
Operating Temperature |
-13-158 °F |
Approvals |
UL508, UL60950 |
RoHS |
Yes |
Net Weight |
3.245 lbs |
Gross Weight |
3.245 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved