787-852
Wago Power Supplies, Epsitron Pro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-852

Wago Power Supplies, Epsitron Pro Series
In stock
Item Number
787-852
MFG Item Number
7870852
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Epsitron Pro Series
Item #
787-852
EPSITRON PRO Power supply,

Epsitron Pro Series Information

  • Slim Design with Versatile Mounting
  • Operating LED Indication
  • Up to 94% Efficiency
  • Up to 200% Output Power for 4 Seconds

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7870852
Item Number 787-852
Manufacturer Wago
Product Series Epsitron Pro
Family Series Wago Power Supplies, Epsitron Pro Series
Power 480 W
Nominal Input Voltage (AC) 480 VAC
Input Voltage (AC) 340-550 VAC
Input Frequency 50-60 Hz
Phase (Input) 2, 3
Nominal Output VDC 24 VDC
Output VDC 22.8-28.8 VDC
Output Current 20 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 93 %
Operating Temperature -13-158 °F
Approvals UL508, UL60950
RoHS Yes
Net Weight 2.8663 lbs
Gross Weight 2.8663 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved