787-875
Wago Power Supplies, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-875

Wago Power Supplies, 787 Series
In stock
Item Number
787-875
MFG Item Number
7870875
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 787 Series
Item #
787-875
EPSITRON UPS charger and controller,

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 7870875
Item Number 787-875
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Input Voltage (DC) 22-29 VDC
Output Voltage (DC) 24 VDC
Nominal Output VDC 24 VDC
Battery Type Lead-Acid AGM
Number of Battery Banks 1
IP Rating IP20
Mounting DIN Rail
Approvals UL
RoHS Yes
Comments Recommended battery module WAGO 787-871, 787-872, 787-873
Net Weight 2.6456 lbs
Gross Weight 2.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved