788-168
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788-168

Wago Relays
In stock
Item Number
788-168
MFG Item Number
788-168
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
788-168
Basic relay; Nominal input voltage:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 788-168
Item Number 788-168
Manufacturer Wago
Family Series Wago Relays
Published Coil Voltage 110 VDC
Contacts DPDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Number of Electrical Connections 2
Status Indicator No
Diode No
Contact Material Silver Nickel Alloy
Nominal Coil Voltage 125 VDC
Max Current 8 A
Bifurcated Contact No
Hazardous Rated No
Safety Guided No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved