788-700
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788-700

Wago Relays
In stock
Item Number
788-700
MFG Item Number
7880700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
788-700
Socket with solid state relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7880700
Item Number 788-700
Manufacturer Wago
Family Series Wago Relays
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 30 VDC
Input Polarity DC
Output Voltage 0-24 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 3.5 A
Termination Spring Terminal
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.085 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved