788-720
Wago Relays, 788 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788-720

Wago Relays, 788 Series
In stock
Item Number
788-720
MFG Item Number
7880720
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 788 Series
Item #
788-720
Socket with solid state relay

788 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7880720
Item Number 788-720
Manufacturer Wago
Product Series 788
Family Series Wago Relays, 788 Series
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 30 VDC
Input Polarity DC
Output Voltage 24-240 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 1 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved