788-721
Wago Relays, 788 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788-721

Wago Relays, 788 Series
In stock
Item Number
788-721
MFG Item Number
7880721
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 788 Series
Item #
788-721
Solid state relay

788 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7880721
Item Number 788-721
Manufacturer Wago
Product Series 788
Family Series Wago Relays, 788 Series
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 30 VAC, 30 VDC
Input Polarity AC/DC
Output Voltage 12-275 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 4 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1089 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved