The store will not work correctly when cookies are disabled.
830-800/000-303
Wago Power Distribution Blocks
In stock
Item Number
830-800/000-303
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, Series
Potential distribution module
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
60279771 |
Item Number |
830-800/000-303 |
Manufacturer |
Wago |
Family Series |
Wago Power Distribution Blocks |
Number of Poles |
1 |
Voltage Rating (AC) |
250 VAC |
Current Rating (AC) |
65 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
9 |
Line/Load Connection |
Spring Clamp/Spring Clamp |
Mounting Type |
DIN Rail |
Input Wire Range |
24-6 AWG |
Output Wire Range |
28-12 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
Color |
Gray |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.1388 lbs |
Gross Weight |
0.1388 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved