830-800/000-315
Wago Power Distribution Blocks, 830 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

830-800/000-315

Wago Power Distribution Blocks, 830 Series
In stock
Item Number
830-800/000-315
MFG Item Number
60279786
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 830 Series
Item #
830-800/000-315
Potential distribution module

830 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60279786
Item Number 830-800/000-315
Manufacturer Wago
Product Series 830
Family Series Wago Power Distribution Blocks, 830 Series
Number of Poles 2
Voltage Rating (AC) 250 VAC
Current Rating (AC) 30 A
Number of Inputs per Pole 2
Number of Outputs per Pole 8
Line/Load Connection Spring Clamp/Spring Clamp
Mounting Type DIN Rail
Input Wire Range 20-10 AWG
Output Wire Range 28-12 AWG
Includes Cover No
Composition Thermoplastic
Color Gray
Approvals cULus
RoHS Yes
Net Weight 0.1931 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved