The store will not work correctly when cookies are disabled.
831-506
Wago Cable Ties, 831 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Universal Connection
- Push‑In Termination of Solid or Ferruled Conductors
- Integrated Test Ports for 2 mm Test Plugs
- 600 V UL per UL 1059
- 100% Protected against Mismating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
60301698 |
Item Number |
831-506 |
Manufacturer |
Wago |
Product Series |
831 |
Family Series |
Wago Cable Ties, 831 Series |
Type |
Connector |
Environmental |
Yes |
Color |
Light Gray |
Weather Resistant |
Yes |
Heat Stabilized |
Yes |
Grounding |
Yes |
Mounting |
Screw |
Plate Material |
Polyamide |
Package Quantity |
1 |
Net Weight |
0.0109 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved