852-102
Wago Ethernet Switches, 852 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

852-102

Wago Ethernet Switches, 852 Series
In stock
Item Number
852-102
MFG Item Number
8520102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, 852 Series
Item #
852-102
Industrial unmanaged switch, 8-port

852 Series Information

WAGO's 852 series of switches ensures the scalability of your ETHERNET network in‑frastructure, while providing outstanding electrical and mechanical characteristics. These robust switches are designed for industrial use and are fully compliant with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab.

They support ethernet via fiber optic cable, which offers advantages desirable in industrial applications such as high immunity to interference, electrical isolation, and support for ranges up to 80km. The 852 series switches are fully managed using a web browser interface. Any web browser can be used to access, configure, and manage the switches.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8520102
Item Number 852-102
Manufacturer Wago
Product Series 852
Family Series Wago Ethernet Switches, 852 Series
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Supply Voltage 9-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
MAC Addresses 2,000
IP Rating IP30
Enclosure Composition Aluminum
Mounting DIN Rail
Operating Temperature -40-158 °F
Approvals cULus
RoHS Yes
Net Weight 2.004 lbs
Gross Weight 1.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved