852-1411
Wago Power Over Ethernet Injector, 852 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

852-1411

Wago Power Over Ethernet Injector, 852 Series
In stock
Item Number
852-1411
MFG Item Number
60363142
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Over Ethernet Injector, 852 Series
Item #
852-1411
Industrial-ECO-Switch5Port Gb, black

852 Series Information

WAGO's 852 series of switches ensures the scalability of your ETHERNET network in‑frastructure, while providing outstanding electrical and mechanical characteristics. These robust switches are designed for industrial use and are fully compliant with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab.

They support ethernet via fiber optic cable, which offers advantages desirable in industrial applications such as high immunity to interference, electrical isolation, and support for ranges up to 80km. The 852 series switches are fully managed using a web browser interface. Any web browser can be used to access, configure, and manage the switches.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60363142
Item Number 852-1411
Manufacturer Wago
Product Series 852
Family Series Wago Power Over Ethernet Injector, 852 Series
Nominal Input Voltage 24 VDC
Input Voltage 24-57 VDC
IP Rating IP30
Number of RJ-45 Ports 5
Number of Fiber Optic Ports 0
Display Type LED
Color Black
Operating Temperature -40-158 °F
Mounting Type DIN Rail
Approvals CE
RoHS Yes
Gross Weight 1.1463 lbs
Net Weight 1.1463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved